0 items

Kohler WaterCove® Wading Pool® Oval Bathroom Sink Basin

K2332

Color Finish

Starting at $258.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl depth: 8-5/8"
  • No faucet holes and requires wall-mount or counter mount faucet
  • Unique shallow basin
  • With overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-11/16 in x 15-5/16 in x 3-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
WaterCove® Wading Pool®
Color Finish
White
Color Finish Category
Whites
Depth
5-7/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18-5/8 in x 16-3/16 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday