0 items

Kohler Ricochet™ Oval Undermount Bathroom Sink with Glazed Underside

K14280-C6

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be paired with an optional Calcatta golden marble countertop
  • Fits standard 14" x 17" countertop cutout
  • Glazed underside offers beauty from all angles with console table installation
  • Intriguing and complex, delicate and carved scallop design
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin with scalloped texture
  • The translucent glaze complements any bath or powder room

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Ricochet™
Color Finish
White
Color Finish Category
Whites
Depth
7-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Ceramic, Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/8 in x 16-3/8 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday