0 items

Kohler Iron Plains® Overflow Cap for Bathroom Sink

K6324

Color Finish

Starting at $5.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in five finishes to match faucets
  • Conceals overflow drain while still allowing water to exit the sink
  • For use with Kohler® K-5400 Iron Plains® bathroom sinks
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-5400 Iron Plains Bathroom Sink
CARB OTC LEED Compliant
No
Collection
Iron Plains®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Pedestal Only - FEI
No
Type
Overflow Cap
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday