60 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 
KOHLER

Overture® 60 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #K1226-CD-96
  • Item #1663242
  • Manufacturer Part #1226-CD-96
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Overture® 60 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Hourglass shape adds style and elegance to your bathroom
  • Single-speed whirlpool offers performance and value with 4 fully adjustable jets
  • Recommended accessories: Kohler® K-7161-AF bath drain
  • Center drain
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Textured bottom surface
  • Integral faucet deck
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Hourglass in Rectangle
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
69 gal
Collection:
Overture®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
20 in
Horsepower:
1-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
4
Overall Length:
60 in
Overall Width:
42 in
Pump Location:
Left
Size:
60 in x 42 in
UL Listed:
Yes
Volts:
120V