60 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Overture® 60 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral faucet deck
- Textured bottom surface
- Hourglass shape adds style and elegance to your bathroom
- Integral neck rest
- Center drain location
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Hourglass in Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 69 gal
- Collection:
- Overture®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Solid Vikrell®
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in
- UL Listed:
- No