KOHLER

Parigi® Pedestal Sink Base in Almond

Part #K2177-47  |  Manufacturer Part #2177-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with Kohler® K-2176 basins to create the Kohler® K-2175 Parigi® pedestal sink
  • With overflow
  • Versatile™ and transitional design

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2176 Vessel

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Parigi®

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

Height: 25-15/16 in

IAPMO Listed: No

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 7-7/8 in