7-7/8 in. Pedestal Sink Base in White
Parigi® 7-7/8 in. Pedestal Sink Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow
- Combines with Kohler® K-2176 basins to create the Kohler® K-2175 Parigi® pedestal sink
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2176 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Parigi®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 25-15/16 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Type:
- K2177-0
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in