Kohler

Parigi® Pedestal Vessel in Almond

Part #K2176-4-47  |  Manufacturer Part #2176-4-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Combines with the Kohler® K-2177 pedestal to create the Kohler® K-2175-4 Parigi® pedestal sink
  • With overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2177 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Parigi®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19-3/4 in x 14 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: D-shaped

Sink Bowl Size: 16 in x 9 in x 3-1/2 in

Sink Depth: 7-1/4 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 14 in