19-3/4 x 14 in. D-shaped Pedestal Bathroom Sink in White
Parigi® 19-3/4 x 14 in. D-shaped Pedestal Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with the Kohler® K-2177 pedestal to create the Kohler® K-2175-1 Parigi® pedestal sink
- With overflow
- Single faucet hole
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2177 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Parigi®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- D-shaped
- Sink Bowl Size:
- 16 in x 9 in x 3-1/2 in
- Sink Depth:
- 7-1/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/4 in x 14 in
- Type:
- K2176-1-0
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 14 in