Kohler

Parity™ 65-7/8 x 32-5/16 in. Drop-In Bathtub with Left Drain in Biscuit

Part #K896-96  |  Manufacturer Part #896-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
  • Integral grip rail blends into the bath's design
  • Slotted overflow allows for deep soaking
  • Safeguard® slip-resistant surface on bath floor
  • Optional wood seat/tray table
  • Less all trim

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B54.2

Capacity: 61 gal

Collection: Parity™

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 21 in

Drain Location: Left

GSA Approved: No

Height: 18 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Cast Iron

Overall Length: 65-7/8 in

Overall Width: 32-5/16 in

Size: 65-7/8 in x 32-5/16 in