65-7/8 x 32-5/16 in. Drop-In Bathtub with Reversible Drain in Sea Salt
Parity™ 65-7/8 x 32-5/16 in. Drop-In Bathtub with Reversible Drain in Sea Salt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in installation
- Designed for one-person bathing
- 66" x 32" x 18"
- Less all trim
- Integral grip rail along the length of the bath
- Comfort Depth™ with slotted overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 61 gal
- Collection:
- Parity™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sea Salt™
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Cast Iron
- Overall Length:
- 65-7/8 in
- Overall Width:
- 32-5/16 in
- Size:
- 65-7/8 in x 32-5/16 in
- UL Listed:
- No