Kohler Parity™ Wood Bath Seat in Light Antique Walnut

K1844-LAW

Manufacturer Part #: 1844-LAW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Engineered maple wood veneer construction
  • Weight limit 300 pound
  • For use with the Kohler® K-896 Parity® drop-in bath
  • Material: Solid brass exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Capacity
300 lb
Collection
Parity™
Depth
34-1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Overall Width
11-1/4 in
Width
11-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday