Kohler Park Falls™ 22 x 22 x 13- 5/8 in. Under- Mount Kitchen Sink with Single Faucet Hole Whites

K6655-1U

Manufacturer Part #: 6655-1U-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CSA Certified
CSA B45.2
Collection
Park Falls™
Number Of Bowls
1
Number of Holes
1 Hole
Sink Bowl Size
21 in x 22 in x 13-5/8 in
Sink Installation Type
Undermount
Sink Material
Cast Iron

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday