21 x 22 in. Top Mount and Undermount Laundry Sink in Biscuit
Park Falls™ 21 x 22 in. Top Mount and Undermount Laundry Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits minimum 24" base cabinet if installed as under-mount
- Single faucet hole
- Fits minimum 21" base cabinet if installed as top-mount
- Small size fits compact spaces
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Park Falls™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 13-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- GSA Approved:
- No
- Height:
- 13-3/4 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 17-1/2 in x 15-3/16 in x 12-1/2 in
- Sink Depth:
- 13-3/4 in
- Sink Installation Type:
- Top Mount, Undermount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 21 in x 22 in
- Width:
- 22 in