1-Hole Top Mount and Undermount Rectangular Utility Sink in Thunder Grey

You last purchased this on
 
KOHLER

Park Falls™ 1-Hole Top Mount and Undermount Rectangular Utility Sink in Thunder Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Park Falls™ 1-Hole Top Mount and Undermount Rectangular Utility Sink in Thunder Grey

  • Fast #
  • Part #K19022-1-58
  • Item #5129441
  • Manufacturer Part #19022-1-58
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits minimum 24" base cabinet if installed as under mount
  • Single bowl
  • Fits minimum 21" base cabinet if installed as top mount
  • Small size fits compact spaces
  • Single faucet hole
  • Generous workspace of 12-1/2" depth
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Coating:
Enamel
Collection:
Park Falls™
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Drain Location:
Center
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
17-1/2 in x 15-3/16 in x 12-1/2 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size, Overall:
25 in x 22 in
UL Listed:
No