Kohler

Park Falls™ 21 x 22 in. 3-Hole Drop-In Laundry Sink in White

Part #K6655-3-0  |  Manufacturer Part #6655-3-0

Number of Holes:

3 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Park Falls™
  • Bowl size: 21" x 22" x 13 5/8"
  • The compact size of this sink makes it ideal for small spaces
  • Constructed of KOHLER® cast iron
  • Faucet not included
  • White

Specifications

ASME Specifications: ASME A112.19.1

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Park Falls™

Color Finish: White

Color Finish Category: Whites

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21 in X 22 in

Sink Bowl Size: 15 1/4 in x 17 1/2 in x 12 1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron