KOHLER
Park Falls™ 22 x 22 x 13- 5/8 in. Top Mount Utility Sink with Single Faucet Hole Whites
Part #K6655-1-0 | Item #3521455 | Manufacturer Part #6655-1-0
Product Details
- Park Falls™
- Bowl size: 21" x 22" x 13 5/8"
- The compact size of this sink makes it ideal for small spaces
- Constructed of KOHLER® cast iron
- Faucet not included
- White
Documents
Specifications
ASME Specifications: ASME A112.19.1
CSA Certified: CSA B45.2
Collection: Park Falls™
Color Finish: White
Color Finish Category: Whites
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 21 in X 22 in
Sink Bowl Size: 15 1/4 in x 17 1/2 in x 12 1/2 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Cast Iron
Type: K6655-1-0