KOHLER

Park Falls™ 22 x 22 x 13- 5/8 in. Under- Mount Kitchen Sink with Single Faucet Hole Neutrals

Part #K6655-1U-96  |  Manufacturer Part #6655-1U-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.19.1

CSA Certified: CSA B45.2

Collection: Park Falls™

Color Finish: Biscuit

Color Finish Category: Neutrals

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 21 in x 22 in x 13-5/8 in

Sink Bowl Size: 21 in x 22 in x 13-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron