Park Falls™ 22 x 22 x 13- 5/8 in. Under- Mount Kitchen Sink with Single Faucet Hole Whites

Part #K6655-1U-0  |  Item #3521777  |  Manufacturer Part #6655-1U-0

$ 426.75 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.19.1

CSA Certified: CSA B45.2

Collection: Park Falls™

Color Finish: White

Color Finish Category: Whites

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 21 in x 22 in x 13-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron