23 x 22 x 13- 5/8 in. Under- Mount Kitchen Sink with Two Faucet Hole Whites

You last purchased this on
 
KOHLER

Park Falls™ 23 x 22 x 13- 5/8 in. Under- Mount Kitchen Sink with Two Faucet Hole Whites

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Park Falls™ 23 x 22 x 13- 5/8 in. Under- Mount Kitchen Sink with Two Faucet Hole Whites

  • Fast #
  • Part #K6655-2U-0
  • Item #3521355
  • Manufacturer Part #6655-2U-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Park Falls™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
2 Hole
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size, Overall:
21-in-x-22-in-x-13-5/8 in