3-Hole 1-Bowl Laundry Sinks in White
This product has been replaced by
Manufacturer Part #19022-3-0
Park Falls™ 3-Hole 1-Bowl Laundry Sinks in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Park Falls™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 17-1/2 in x 15-1/4 in x 12-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 21 in x 22 in x 13-5/8 in