Kohler Parq® Two Handle Bridge Kitchen Faucet in Oil Rubbed Bronze

K6131-4-2BZ

Manufacturer Part #: 6131-4-2BZ

Color/Finish

(Pricing is for Oil Rubbed Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sidespray easier and more comfortable to use
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Parq®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-11/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday