0 items

Kohler Devonshire® Pedestal

K2288

Color Finish

Starting at $122.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-2295 or Kohler® K-2287 basin to create the Kohler® K-2294 or Kohler® K-2286 Devonshire® pedestal sink
  • Coordinates with other products in the Devonshire® collection
  • With overflow

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Brand Model Compatibility
K-2295 and K-2287 Basins
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Devonshire®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
26-1/2 in
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday