0 items

Kohler Tresham® Pedestal

K2767

Color Finish

Starting at $193.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with Kohler® K-2757 or Kohler® K-2758 basins to create a Tresham® pedestal sink
  • Concealed trapway
  • Coordinates with other products in the Tresham® collection
  • Ingenium® flushing system
  • Less trip lever and toilet seat

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Brand Model Compatibility
K-2757 and K-2758 Basins
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Handle Material
Vitreous China
Handle Type
Trip Lever
Height
28 in
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday