0 items

Kohler Bancroft® Pedestal Lavatory

K2346

Color Finish

Starting at $242.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with Kohler® K-2348 Bancroft® basins to create a complete Bancroft® pedestal sink
  • Coordinates with other products in the Bancroft® collection
  • Faucet not included
  • Lavatory with rectangular basin and angled-corner design coordinates with other Kathryn® suite components
  • Material: Vitreous china
  • Self-rimming installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Brand Model Compatibility
K-2340 and K-2348 Bancroft® Basins
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Bancroft®
Color Finish
Cashmere
Color Finish Category
Greys
GSA Approved
No
Height
27-3/4 in
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
10-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday