0 items

Kohler Bancroft® Pedestal Lavatory Sink

K2338-8

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 8"
  • Combination consists of the Kohler® K-2340-8 basin and Kohler® K-2346 pedestal
  • Coordinates with other products in the Bancroft® collection
  • Elegant oval basin
  • Part of the Bancroft® suite

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-1/8 in x 13-15/16 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Bancroft®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 21 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday