0 items

Kohler Tresham® Pedestal Lavatory Sink with 8 in. Centerset Faucet

K2758-8

Color Finish

Starting at $761.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in single, 4" or 8" faucet drilling
  • Center faucet holes: 8"
  • Combines with the Kohler® K-2767 pedestal to create the Kohler® K-2845-8 Tresham® pedestal sink
  • Coordinates with other products in the Tresham® collection
  • Material: Fireclay
  • Overflow drain
  • Square basin with flat deck

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-3/4 in x 12-1/2 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Tresham®
Color Finish
Cashmere
Color Finish Category
Greys
Depth
7-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal, Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30 in x 19-1/2 in
Pedestal Only - FEI
No
Shape
Square
Vessel Only - FEI
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday