3-Hole Oval Drop-In Bathroom Sink with 8 in. Centerset in White
Pennington® 3-Hole Oval Drop-In Bathroom Sink with 8 in. Centerset in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The basin's raised rim helps keep water from splashing over the side while adding a classic design touch
- With a subtle oval shape and understated design, the Pennington sink complements both contemporary and traditional bathrooms
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Pennington®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Drop-in
- Vessel Only:
- Yes