Kohler Persuade® 1.6 gpf Dual Flush Toilet Tank in Almond

K4419-47

Manufacturer Part #: 4419-47

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Vitreous china
  • Dual flush flushing system
  • Includes top-mount dual flush actuator
  • Flow rate: 1.6 gpf
  • Includes supply line
  • Combines with the K-4322 bowl to create a complete K-3654 Persuade® toilet

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K-3654 Persuade® Toilet
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Push Button
Height
14-15/16 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Top
WaterSense Labeled
Yes
Width
12-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday