Persuade® 1.6 gpf Toilet Tank in Biscuit

Part #K4419-96  |  Item #3550133  |  Manufacturer Part #4419-96

$ 173.18 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Vitreous china
  • Dual flush flushing system
  • Includes top-mount dual flush actuator
  • Flow rate: 1.6 gpf
  • Includes supply line
  • Combines with the K-4322 bowl to create a complete K-3654 Persuade® toilet

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.19.14, ASME A112.19.2]

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4322 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Persuade®

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Push Button

Height: 14-3/4 in

IAPMO Listed: No

Length: 6-7/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 14-3/16 in

Frequently Purchased Together

+
+
+
+
$0