Kohler

Persuade® 1.6 gpf Toilet Tank in White

Part #K19042  |  Manufacturer Part #19042-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Left-hand nested trip lever offers a choice of 1 or 1.6 gpf
  • Combines with the Kohler® K-4326 bowl to create a complete Kohler® K-75790 Persuade® curve toilet
  • Coordinates with other products in the Persuade® curve collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4326 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Persuade®

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Handle Type: Trip Lever

Height: 15-19/50 in

IAPMO Listed: No

Length: 7-1/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 12-19/50 in

Frequently Purchased Together

+
+
+