Vanity Top Basin in White

You last purchased this on
 
KOHLER

Persuade® Curv Vanity Top Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Curv Vanity Top Basin in White

  • Fast #
  • Part #K2956-1-0
  • Item #3979744
  • Manufacturer Part #2956-1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Basin with square back and curved front
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Persuade® collection
  • Combines with industry-standard 24" vanities
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Persuade® Curv
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
25-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
18-13/16 in x 13-7/8 in x 2-1/2 in
Sink Depth:
6 in
Sink Installation Type:
Vanity Top
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25-1/4 in x 22 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
22 in