31-1/2 x 24 x 21 in. Console Table Shelf in Shale

You last purchased this on
 
KOHLER

Persuade® 31-1/2 x 24 x 21 in. Console Table Shelf in Shale

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® 31-1/2 x 24 x 21 in. Console Table Shelf in Shale

  • Fast #
  • Part #K2526-F64
  • Item #3979794
  • Manufacturer Part #2526-F64
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Shale Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel tube construction
  • Shale
  • 24" W x 21 1/2" D x 31 1/2" H
  • Requires Certification

Specifications

Collection:
Persuade®
Color Finish Category:
Greys
Color Finish Name:
Shale
Depth:
21-1/2 in
Height:
31-1/2 in
Length:
24 in
Material:
Steel
Width:
21 in