1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit

You last purchased this on
 
KOHLER

Persuade® 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit

  • Fast #
  • Part #K3569-96
  • Item #7299832
  • Manufacturer Part #3569-96
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Combines with the Kohler® K-4326 bowl to create a complete Kohler® K-6355 Persuade® toilet
  • Coordinates with other products in the Persuade® collection
  • Top-mount two-button flush offers a choice of 1 or 1.6 gpf
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Persuade®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
13-7/8 in
IAPMO Listed -:
No
Length:
7 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
12-3/8 in