1.6 gpf Toilet Tank in Biscuit

This product has been replaced by

KOHLER Biscuit 1.6 gpf Toilet Tank with Dual Flush Technology
KOHLER 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit
Manufacturer Part #3569-96
You last purchased this on
 
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Biscuit 1.6 gpf Toilet Tank with Dual Flush Technology
KOHLER 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Biscuit
Manufacturer Part #3569-96
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4441-96
  • Item #3979781
  • Manufacturer Part #4441-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • Dual flush flushing system
  • Flow rate: 1.6 gpf
  • Combines with the K-4353 bowl to create a complete K3723 Persuade® toilet
  • Coordinates with other products in the Persuade® collection
  • Supply line included
  • Includes top-mount polished chrome trip lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
Yes
Bowl Only:
No
Brand Model Compatibility:
K-4353 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Persuade® Curv
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Push Button
Height:
14-19/100 in
IAPMO Listed -:
No
Length:
7 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes