KOHLER

Persuade® Curv 1.6 gpf Toilet Tank in Dune

Part #K4441-NY  |  Manufacturer Part #4441-NY

Color/Finish:
Dune

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Dual flush flushing system
  • Includes top-mount polished chrome trip lever
  • Supply line included
  • Combines with the K-4353 bowl to create a complete K3723 Persuade® toilet
  • Coordinates with other products in the Persuade® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.19.14, ASME A112.19.2]

Application: Residential

BAA Compliant: Yes

Bowl Only - FEI: No

Brand Model Compatibility: K-4353 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Persuade® Curv

Color Finish: Dune

Color Finish Category: Neutrals

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Push Button

Height: 14-19/100 in

IAPMO Listed: No

Length: 7 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 14-19/100 in