Kohler Persuade® Curv 1.6 gpf Toilet Tank in White

K3569-0

Manufacturer Part #: 3569-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Top-mount two-button flush offers a choice of 1 or 1.6 gpf
  • Combines with the Kohler® K-4326 bowl to create a complete Kohler® K-6355 Persuade® toilet
  • Coordinates with other products in the Persuade® collection

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4326-0 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade® Curv
Color Finish
White
Color Finish Category
Whites
Depth
7-1/4 in
Dual Flush
Yes
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-7/16 in
IAPMO Listed
Yes
Length
7-1/4 in
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Top
WaterSense Labeled
Yes
Width
12-3/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday