1.6 gpf Toilet Tank in White

You last purchased this on
 
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Curv 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #K4441-0
  • Item #3979760
  • Manufacturer Part #4441-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Persuade collection
  • Dual-flush technology allows you to choose between a full- or partial-flush
  • Top-mounted two-button flush offers a choice of 1.0 Or 1.6 Gallons per flush (gpf)
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.14
Application:
Residential
BAA Compliant:
Yes
Bowl Only:
No
Brand Model Compatibility:
Persuade® K-3723 Toilet
Built-In Grinder:
No
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Persuade® Curv
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Push Button
Height:
16 in
IAPMO Listed -:
No
Length:
12-1/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Number of Pieces:
1 Piece
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes