2-3/16 in. Actuator in Brushed Chrome
Persuade® 2-3/16 in. Actuator in Brushed Chrome
Package Quantity Info:
EA: 1 PT: 1325-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large top-mount buttons provide an ergonomic experience
- Spring-loaded buttons facilitate a smooth actuation
- Water saving dual flush actuator offers two flushing options
- For use with the Kohler® K-3753 Persuade® Circ and Kohler® K-3723 Persuade® Curv toilets
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Persuade® K-3753 and Persuade® K-3723
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Persuade®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Product Type:
- Actuator
- WaterSense Labeled:
- No