2-3/16 in. Plastic Dual Flush Actuator in Vibrant® Polished Nickel
Persuade® 2-3/16 in. Plastic Dual Flush Actuator in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
- Large top-mount buttons provide an ergonomic experience
- Spring-loaded buttons facilitate a smooth actuation
- Water saving dual flush actuator offers two flushing options
- For use with the Kohler® K-3753 Persuade® Circ and Kohler® K-3723 Persuade® Curv toilets
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3753 Persuade® Circ and K-3723 Persuade®
- CARB OTC LEED Compliant:
- No
- Collection:
- Persuade®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Length:
- 2-3/16 in
- Material:
- Plastic
- Product Type:
- Dual Flush Actuator
- WaterSense Labeled:
- No