Plastic Dual Flush Actuator in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Persuade® Plastic Dual Flush Actuator in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Plastic Dual Flush Actuator in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K186-2MB
  • Item #8965235
  • Manufacturer Part #186-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large top-mount buttons provide an ergonomic experience
  • Spring-loaded buttons facilitate a smooth actuation
  • Water-saving dual-flush actuator offers two flushing options
  • For use with the K-3753 Persuade Circ and K-3723 Persuade Curv toilets
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
K-3753, K-3723
CSA Certified:
CSA B125.1
Collection:
Persuade®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Diameter:
2-3/16 in
Material:
Plastic
Product Type:
Dual Flush Actuator