Floor Standing Petite Vanity in Mantle

You last purchased this on
 
KOHLER

Persuade® Floor Standing Petite Vanity in Mantle

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Floor Standing Petite Vanity in Mantle

  • Fast #
  • Part #K2527-F65
  • Item #3979738
  • Manufacturer Part #2527-F65
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mantle Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two storage drawers and frosted glass shelf
  • Combines with the K-2956 Persuade sink for a complete vanity
  • Durable melamine surface on interior and exterior of cabinet
  • Coordinates with other products in the Persuade collection
  • Requires Certification

Specifications

Collection:
Persuade®
Color Finish Category:
Oranges
Color Finish Name:
Mantle
Depth:
22 in
Height:
31-1/2 in
Installation Type:
Floor Standing
Length:
22 in
Material:
Melamine, Steel
Width:
25 in