Two-Piece Toilet Elongated Bowl with Left-Hand Trip Lever in White

You last purchased this on
 
KOHLER

Persuade® Two-Piece Toilet Elongated Bowl with Left-Hand Trip Lever in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Two-Piece Toilet Elongated Bowl with Left-Hand Trip Lever in White

  • Fast #
  • Part #K75790-0
  • Item #7262630
  • Manufacturer Part #75790-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Two piece toilet
  • Combination consists of the Kohler® K-4326 bowl and Kohler® K-19042 tank
  • Coordinates with other products in the Persuade® curve collection
  • Skirted trapway simplifies cleaning
  • Left-hand nested trip lever offers a choice of 1 or 1.6 gpf
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Persuade®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
32-1/2 in
IAPMO Listed -:
No
Length:
28-5/8 in
MA Approved -:
No
Material:
Vitreous China
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
14-3/16 in