Persuade Curv 2-Piece Toilet Elongated Bowl With Left-Hand Trip Lever
Persuade® Persuade Curv 2-Piece Toilet Elongated Bowl With Left-Hand Trip Lever
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Ice™ Grey
Part #K4353-95
KOHLER 1.0 gpf/1.6 gpf Dual Flush Toilet Tank in Ice™ Grey
Part #K19042-95
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Two piece toilet
- Combination consists of the Kohler® K-4326 bowl and Kohler® K-19042 tank
- Coordinates with other products in the Persuade® curve collection
- Skirted trapway simplifies cleaning
- Left-hand nested trip lever offers a choice of 1 or 1.6 gpf
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Persuade®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 32-1/2 in
- IAPMO Listed -:
- No
- Length:
- 28-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Type:
- K75790-95
- WaterSense Labeled:
- No
- Width:
- 14-3/16 in