Push Rod Kit for K-4441-0
Push Rod Kit for K-4441-0
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-4441-0
- CARB OTC LEED Compliant:
- No
- Product Type:
- Push Rod Kit
- WaterSense Labeled:
- No