Oval Undermount Bathroom Sink in Pheasant

You last purchased this on
 
KOHLER

Pheasant™ Caxton® Oval Undermount Bathroom Sink in Pheasant

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pheasant™ Caxton® Oval Undermount Bathroom Sink in Pheasant

  • Fast #
  • Part #K14218-P-96
  • Item #1627791
  • Manufacturer Part #14218-P-96
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Decorated with a pheasant and basket weave pattern on biscuit background
  • Coordinates with other products with the Pheasant™ design
  • Fits standard 14" x 17" countertop cutout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Pheasant™ Caxton®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17 in x 14 in x 6-3/8 in
Sink Depth:
8-3/16 in
Sink Installation Type:
Counter Mount, Wall Mount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-3/16 in x 16-1/8 in
Vessel Only:
Yes