Kohler Pinstripe® 1-1/4 x 3-1/2 in. Drawer Pull in Polished Chrome

K13125-CP

Manufacturer Part #: 13125-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Pinstripe® faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Pinstripe features a smooth surface that reflects a classic interpretation of traditional design

SPECIFICATIONS

ADA Compliant
No
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
9/16 in
Length
3-1/2 in
Material
Metal
Style
Transitional
Width
1-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday