24 in. Towel Bar in Vibrant Polished Nickel
Pinstripe® 24 in. Towel Bar in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Pinstripe® faucets and accessories
- Premium metal construction for durability
- Wall-mount installation
- Material: Solid brass exposed pop-up drain without overflow
- Coordinates with Antique faucets and accessories
- Tools and installation template included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 5-9/16 in
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-9/16 in
- Width:
- 5-1/6 in