2.5 gpm Bath and Shower Trim Kit with Single Cross Handle in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS13134-3A-BN
Pinstripe® 2.5 gpm Bath and Shower Trim Kit with Single Cross Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER® finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- Trim only, requires valve to complete installation
- KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
- Available in a palette of KOHLER finishes to suit your décor perfectly
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3° F
- Includes a cross handle, showerhead, arm and flange
- Completes the Pinstripe® design solution with KOHLER fixtures and accessories
- Form and functionality meet to beautifully complement your décor
- Solid brass construction for exceptional durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-11/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in