3-7/8 in. Wall Mount Bath Spout in Polished Chrome
Pinstripe® 3-7/8 in. Wall Mount Bath Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with the Pinstripe® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Non-diverter spout with 1/2" NPT connection
- Non-diverter bath spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- NSF Certified:
- No
- Spout Height:
- 3-7/8 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in